




€8,867.67/ pieceexcl. VAT
€10,729.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 190.5 mm |
Cup Outer diameter | 336.55 mm |
Total width | 98.425 mm |
Sealing | No |
With flange | No |