




€1,523.94/ pieceexcl. VAT
€1,843.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 98.425 mm |
Cup Outer diameter | 184.15 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |