




€3,476.22/ pieceexcl. VAT
€4,206.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 120.65 mm |
Cup Outer diameter | 254 mm |
Total width | 77.788 mm |
Sealing | No |
With flange | No |