




€9,653.45/ pieceexcl. VAT
€11,680.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 155.575 mm |
Cup Outer diameter | 330.2 mm |
Total width | 85.725 mm |
Sealing | No |
With flange | No |