




€2,744.15/ pieceexcl. VAT
€3,320.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 84.15 mm |
Cup Outer diameter | 193.688 mm |
Total width | 51.999 mm |
Sealing | No |
With flange | No |