TIMKEN

TIMKEN Single row tapered roller bearing H913849-90046

  • ERIKS:11440914
  • Manufacturer:053893797878
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€507.09/ pieceexcl. VAT

€613.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
69.85 mm
Cup Outer diameter
146.05 mm
Total width
41.275 mm
Sealing
No
With flange
No