




€4,881.50/ pieceexcl. VAT
€5,906.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 206.375 mm |
Cup Outer diameter | 336.55 mm |
Total width | 98.425 mm |
Sealing | No |
With flange | No |