




€5,251.01/ pieceexcl. VAT
€6,353.72incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 187.325 mm |
Cup Outer diameter | 320.675 mm |
Total width | 88.9 mm |
Sealing | No |
With flange | No |