




€3,281.95/ pieceexcl. VAT
€3,971.16incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 117.475 mm |
Cup Outer diameter | 212.725 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |