




€318.31/ pieceexcl. VAT
€385.16incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 65.987 mm |
Cup Outer diameter | 123.975 mm |
Total width | 41.5 mm |
Sealing | No |
With flange | No |