TIMKEN

TIMKEN Single row tapered roller bearing A6075/A6157B

  • ERIKS:11496761
  • Manufacturer:053893779881
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€125.41/ pieceexcl. VAT

€151.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
19.05 mm
Cup Outer diameter
39.992 mm
Total width
4.851 mm
Sealing
No
With flange
No