




€77.04/ pieceexcl. VAT
€93.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 16.993 mm |
Cup Outer diameter | 39.992 mm |
Total width | 12.014 mm |
Sealing | No |
With flange | No |