




€92.41/ pieceexcl. VAT
€111.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 17.455 mm |
Cup Outer diameter | 36.525 mm |
Total width | 11.112 mm |
Sealing | No |
With flange | No |