




€262.94/ pieceexcl. VAT
€318.16incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 12.68 mm |
Cup Outer diameter | 34.989 mm |
Total width | 10.998 mm |
Sealing | No |
With flange | No |