




€319.78/ pieceexcl. VAT
€386.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 11.986 mm |
Cup Outer diameter | 31.991 mm |
Total width | 4.458 mm |
Sealing | No |
With flange | No |