




€1,176.19/ pieceexcl. VAT
€1,423.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 88.9 mm |
Cup Outer diameter | 200 mm |
Total width | 52.761 mm |
Sealing | No |
With flange | No |