TIMKEN

TIMKEN Single row tapered roller bearing 96925/96140

  • ERIKS:11496557
  • Manufacturer:013992762634
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€4,645.75/ pieceexcl. VAT

€5,621.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
234.963 mm
Cup Outer diameter
355.626 mm
Total width
69.262 mm
Sealing
No
With flange
No