




€6,180.53/ pieceexcl. VAT
€7,478.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 209.55 mm |
Cup Outer diameter | 355.6 mm |
Total width | 68.263 mm |
Sealing | No |
With flange | No |