




€1,260.86/ pieceexcl. VAT
€1,525.64incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 133.35 mm |
Cup Outer diameter | 234.95 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |