




€8,980.79/ pieceexcl. VAT
€10,866.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 165.1 mm |
Cup Outer diameter | 288.925 mm |
Total width | 26.988 mm |
Sealing | No |
With flange | No |