




€834.54/ pieceexcl. VAT
€1,009.79incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 76.2 mm |
Cup Outer diameter | 171.45 mm |
Total width | 49.212 mm |
Sealing | No |
With flange | No |