




€2,040.80/ pieceexcl. VAT
€2,469.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 170 mm |
Cup Outer diameter | 254 mm |
Total width | 46.038 mm |
Sealing | No |
With flange | No |