




€3,452.33/ pieceexcl. VAT
€4,177.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 241.3 mm |
Cup Outer diameter | 327.152 mm |
Sealing | No |
With flange | No |