




€16,091.38/ pieceexcl. VAT
€19,470.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 228.6 mm |
Cup Outer diameter | 327.152 mm |
Total width | 25.4 mm |
Sealing | No |
With flange | No |