




€711.58/ pieceexcl. VAT
€861.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 88.9 mm |
Cup Outer diameter | 168.275 mm |
Total width | 53.975 mm |
Sealing | No |
With flange | No |