TIMKEN

TIMKEN Single row tapered roller bearing 82576/82950B

  • ERIKS:11495971
  • Manufacturer:053893658872
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€3,978.18/ pieceexcl. VAT

€4,813.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
146.05 mm
Cup Outer diameter
241.3 mm
Total width
22.225 mm
Sealing
No
With flange
No