




€1,753.87/ pieceexcl. VAT
€2,122.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 146.05 mm |
Cup Outer diameter | 236.538 mm |
Total width | 57.15 mm |
Sealing | No |
With flange | No |