




€2,684.68/ pieceexcl. VAT
€3,248.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 152.4 mm |
Cup Outer diameter | 244.475 mm |
Total width | 47.498 mm |
Sealing | No |
With flange | No |