




€3,399.50/ pieceexcl. VAT
€4,113.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 130 mm |
Cup Outer diameter | 206.375 mm |
Sealing | No |
With flange | No |