TIMKEN

TIMKEN Single row tapered roller bearing 796X/792CD

  • ERIKS:11495862
  • Manufacturer:053893984797
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€3,799.59/ pieceexcl. VAT

€4,597.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
127 mm
Cup Outer diameter
206.375 mm
Total width
107.95 mm
Sealing
No
With flange
No