TIMKEN

TIMKEN Single row tapered roller bearing 796X/792B

  • ERIKS:11495861
  • Manufacturer:053893984780
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€3,650.54/ pieceexcl. VAT

€4,417.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
127 mm
Cup Outer diameter
206.375 mm
Total width
20.638 mm
Sealing
No
With flange
No