TIMKEN

TIMKEN Single row tapered roller bearing 786/772

  • ERIKS:11495837
  • Manufacturer:053893783277
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€596.79/ pieceexcl. VAT

€722.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
104.775 mm
Cup Outer diameter
180.975 mm
Total width
47.625 mm
Sealing
No
With flange
No