




€1,380.41/ pieceexcl. VAT
€1,670.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 95.25 mm |
Cup Outer diameter | 171.45 mm |
Total width | 50.8 mm |
Sealing | No |
With flange | No |