TIMKEN

TIMKEN Single row tapered roller bearing 759/752B

  • ERIKS:11495714
  • Manufacturer:053893792194
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€618.21/ pieceexcl. VAT

€748.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
88.9 mm
Cup Outer diameter
161.925 mm
Total width
17.463 mm
Sealing
No
With flange
No