TIMKEN

TIMKEN Single row tapered roller bearing 758/752

  • ERIKS:11495702
  • Manufacturer:053893353531
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€419.53/ pieceexcl. VAT

€507.63incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
85.725 mm
Cup Outer diameter
161.925 mm
Total width
47.625 mm
Sealing
No
With flange
No