




€489.83/ pieceexcl. VAT
€592.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 82.55 mm |
Cup Outer diameter | 161.925 mm |
Total width | 47.625 mm |
Sealing | No |
With flange | No |