TIMKEN

TIMKEN Single row tapered roller bearing 745A/742

  • ERIKS:11495647
  • Manufacturer:053893782317
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€396.78/ pieceexcl. VAT

€480.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
69.85 mm
Cup Outer diameter
150.089 mm
Total width
44.45 mm
Sealing
No
With flange
No