




€1,032.69/ pieceexcl. VAT
€1,249.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 136.525 mm |
Cup Outer diameter | 215.9 mm |
Total width | 47.625 mm |
Sealing | No |
With flange | No |