TIMKEN

TIMKEN Single row tapered roller bearing 72188C/72487

  • ERIKS:11440957
  • Manufacturer:053893770949
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€227.25/ pieceexcl. VAT

€274.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
47.625 mm
Cup Outer diameter
123.825 mm
Total width
36.513 mm
Sealing
No
With flange
No