TIMKEN

TIMKEN Single row tapered roller bearing 71450/71751D

  • ERIKS:11495503
  • Manufacturer:053893885957
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€1,575.93/ pieceexcl. VAT

€1,906.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
114.3 mm
Cup Outer diameter
190.5 mm
Total width
106.363 mm
Sealing
No
With flange
No