TIMKEN

TIMKEN Single row tapered roller bearing 71425/71750B

  • ERIKS:11495475
  • Manufacturer:013992337610
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€3,582.43/ pieceexcl. VAT

€4,334.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
107.95 mm
Cup Outer diameter
190.5 mm
Total width
20.638 mm
Sealing
No
With flange
No