TIMKEN

TIMKEN Single row tapered roller bearing 655/653

  • ERIKS:11494971
  • Manufacturer:053893651866
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€333.21/ pieceexcl. VAT

€403.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
69.85 mm
Cup Outer diameter
146.05 mm
Total width
41.275 mm
Sealing
No
With flange
No