TIMKEN

TIMKEN Single row tapered roller bearing 6454/6420

  • ERIKS:11494903
  • Manufacturer:053893310305
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€622.46/ pieceexcl. VAT

€753.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
69.85 mm
Cup Outer diameter
149.225 mm
Total width
53.975 mm
Sealing
No
With flange
No