TIMKEN

TIMKEN Single row tapered roller bearing 64450/64700B

  • ERIKS:11494890
  • Manufacturer:053893401041
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€1,234.55/ pieceexcl. VAT

€1,493.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
114.3 mm
Cup Outer diameter
177.8 mm
Total width
18.258 mm
Sealing
No
With flange
No