




€1,263.21/ pieceexcl. VAT
€1,528.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 109.992 mm |
Cup Outer diameter | 177.8 mm |
Total width | 18.258 mm |
Sealing | No |
With flange | No |