




€931.93/ pieceexcl. VAT
€1,127.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 109.974 mm |
Cup Outer diameter | 179.974 mm |
Total width | 41.275 mm |
Sealing | No |
With flange | No |