TIMKEN

TIMKEN Single row tapered roller bearing 644/632

  • ERIKS:11494899
  • Manufacturer:053893707594
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€288.77/ pieceexcl. VAT

€349.41incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
71.438 mm
Cup Outer diameter
136.525 mm
Total width
41.275 mm
Sealing
No
With flange
No