TIMKEN

TIMKEN Single row tapered roller bearing 6386/6320

  • ERIKS:11502832
  • Manufacturer:053893653051
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€415.98/ pieceexcl. VAT

€503.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
66.675 mm
Cup Outer diameter
135.755 mm
Total width
53.975 mm
Sealing
No
With flange
No