




€37.32/ pieceexcl. VAT
€45.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 24.26 mm |
Cup Outer diameter | 42.862 mm |
Total width | 9.525 mm |
Sealing | No |
With flange | No |