TIMKEN

TIMKEN Single row tapered roller bearing 5BC/6

  • ERIKS:11494768
  • Manufacturer:053893650555
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€35.18/ pieceexcl. VAT

€42.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
24.26 mm
Cup Outer diameter
44.45 mm
Total width
19.05 mm
Sealing
No
With flange
No